SK645I - Steel 4" Cond Strut Clamp

Nvent Caddy

  • $6.56 (Each)
  • $6.56 (Each)

  • $163.99 (Per 25)

  • $655.97 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SK645I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK645I
Description
Steel 4" Cond Strut Clamp
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 4 In Size, 350 LB Capacity
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253457 / 8711893018813 / 00782856253457
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$6.56 (Each)
Standard Packaging
$163.99 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
139
Resources
Images
 
 
SK645I - Small Image
 
SK645I - Large Image
 
SK645I - Large Image
Attachments
 
 
SK645I - Specification Sheet
Brochures
 
 
SK645I - Brochure
Other Links
 
 
SK645I - Other
 
SK645I - Other
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Size
4 in
Descriptions
Product Type
Strut Clamp
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 4 in Size, 350 lb Capacity
Short Description
Strut Clamp, Steel, Electro-Galvanized, 4 in
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
extra long description
NVENT EFS SK645I CLAMP,STRUT,STEEL,
Description
STEEL 4" COND STRUT CLAMP
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
EMT/Rigid Conduit
package quantity
25 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK645I
sub brand
Pentair
GTIN
00782856253457
UPC
782856253457
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
350 lb
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
133 View Store

A-L

Location Stock Available
Covington
2 View Store
Enid
3 View Store

M-Z

Location Stock Available
Prosper
1 View Store
These alternate items can be purchased instead of SK645I.
Jump To:

Similar Items

Similar items are close alternatives to SK645I, though they may not be 100% alike.

STRUT CLAMP
  • MFR Part #: SK565I
  • GTIN: 00782856253440
  • Manufacturer: NVENT CADDY
Cross Referenced

These items are similar to SK645I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPC-64 Eaton B-Line 00781011039813
SK645I nVent-Thermal Management 00782856253457
BPC64 Eaton B-Line 78101103981
SK645I ERICO 78285625345
PSK645I Panduit 00074983633418
702-4 Thomas & Betts 00616013140802
7024 Thomas & Betts 61601314080

* All prices subject to change.

Begin Live Chat