N0N100 - 100A 250V One-Time Class H Fuse

Eaton Bussmann Series

  • $67.86 (Each)
  • $67.86 (Each)

  • $339.30 (Per 5)

In-Stock: 26 available at other locations ( find a store with stock)
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
N0N100
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
NON-100
Description
100A 250V One-Time Class H Fuse
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 250 Vac and 10 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712101684 / 5027590065283 / 00051712101684
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.86 (Each)
Carton
$339.30 (Per 5)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
N0N100 - Small Image
 
N0N100 - Large Image
 
N0N100 - Large Image
 
N0N100 - Large Image
 
N0N100 - Large Image
 
N0N100 - Video
Attachments
 
 
N0N100 - Specification Sheet
Tech Bulletins
 
 
N0N100 - Tech Bulletin
Other Links
 
 
N0N100 - Other
 
N0N100 - Other
 
N0N100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10;50
amperage rating
100
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
1.060 In Diameter X 5.88 In Length
Descriptions
Product Type
Buss One Time Fuse
Description
100A 250V ONE-TIME CLASS H FUSE
extra long description
BUSS NON-100 BUSS ONE TIME FUSE
Features
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Bussmann Series Class K5 fuse, NON, general purpose, non-current-limiting fuses, 100 A, one-time fuse, interrupting rating of 10 kA at 250 Vac and 10 kA at 125 Vdc
Special Features
Non current limiting
Additional Information
media
Yes
dimensions
1.1250 IN X 1.1250 IN X 5.8750 IN
class
Class H
Manufacturer Information
Manufacturers Part Number
NON-100
Brand
Eaton Bussmann series
GTIN
00051712101684
UPC
051712101684
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

M-Z

Location Stock Available
Monroe
4 View Store
New Orleans
3 View Store
These alternate items can be purchased instead of N0N100.
Jump To:

Similar Items

Similar items are close alternatives to N0N100, though they may not be 100% alike.

Eaton Edison Kon Fuse, Knife Blade, 100 A, Class K5, Non-Indicating, 10 Kaic, St...
  • MFR Part #: KON100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($225.50) ·
K0N100 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$45.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N0N100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NON-100 Eaton Bussmann 00051712101684
RLN-100 SSAC 00079458380828
RF100 Mersen 00068938720353

* All prices subject to change.

Begin Live Chat