KLU2000 - TD Class L Fuse

Eaton

  • $3665.06 (Each)
  • $3,665.06 (Each)

In-Stock: 0 available locally (Abilene, TX) (change location)
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
KLU2000
Manufacturer
Eaton
Manufacturer's Part Number
KLU-2000
Description
TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 2000 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135108 / 00051712135108
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,665.06 (Each)
Stock Availability
Abilene
0
All Stores
0
Resources
Images
 
 
KLU2000 - Small Image
 
KLU2000 - Large Image
 
KLU2000 - Large Image
 
KLU2000 - Large Image
 
KLU2000 - Large Image
 
KLU2000 - Large Image
 
KLU2000 - Video
Attachments
 
 
KLU2000 - Specification Sheet
Tech Bulletins
 
 
KLU2000 - Tech Bulletin
Other Links
 
 
KLU2000 - Other
 
KLU2000 - Other
 
KLU2000 - Other
 
KLU2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2000
Voltage Rating
600 V
connection
Bolted Blade End X Bolted Blade End
interrupt rating
200 kAIC at 600 Vac
Dimensions and Weight
Size
3.50 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-2000 LIMITRON TIME DELAY F
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Description
TD CLASS L FUSE
Product Type
Limitron Time Delay Fuse
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 2000 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Additional Information
media
Yes
Response Time
5 sec at 500%
Fuse Class
Class L
dimensions
10.7500 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
KLU-2000
Brand
Eaton
GTIN
00051712135108
UPC
051712135108
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KLU2000.
Jump To:

Cross Referenced

These items are similar to KLU2000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-2000 Eaton Bussmann 00051712135108
KLLU-2000 SSAC 00079458271126
A4BY2000 Mersen 00782001939236

* All prices subject to change.

Begin Live Chat