HM250603CR - 60A 250V 3P Class H Fuse Block

Eaton

  • $158.91 (Each)
  • $158.91 (Each)

  • $635.64 (Per 4)

In-Stock: 0 available locally (Amarillo, TX) (change location)
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
HM250603CR
Manufacturer
Eaton
Manufacturer's Part Number
HM25060-3CR
Description
60A 250V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class H, Class K, 10 Kaic, 250 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712511353 / 00051712511353
Weight per unit
2.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.91 (Each)
Carton
$635.64 (Per 4)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
HM250603CR - Small Image
 
HM250603CR - Large Image
 
HM250603CR - Large Image
 
HM250603CR - Large Image
 
HM250603CR - Video
Attachments
 
 
HM250603CR - Specification Sheet
Other Links
 
 
HM250603CR - Other
 
HM250603CR - Other
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
250V
amperage rating
35-60A
Descriptions
Product Type
Fuse Block, Class H, 250V 60A, 3 Pole
Description
60A 250V 3P CLASS H FUSE BLOCK
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation.
extra long description
BUSS HM25060-3CR Fuse Block, Class
Long Description
Eaton Bussmann series HM modular fuse block, CR, 35-60 A, Three-pole, Class H, Class K, 10 kAIC, 250 V
Special Features
CR
Additional Information
media
Yes
dimensions
4.2300 IN X 4.5000 IN X 2.2900 IN
class
Class KClass H
Manufacturer Information
Manufacturers Part Number
HM25060-3CR
Brand
Eaton
GTIN
00051712511353
UPC
051712511353
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
2.1399
Carton
4
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed ,Contact Manufacturer ,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available
El Dorado
3 View Store

* All prices subject to change.

Begin Live Chat