HM250303CR - 30A 250V 3P Class H Fuse Block

Eaton

  • $95.71 (Each)
  • $95.71 (Each)

  • $382.84 (Per 4)
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
HM250303CR
Manufacturer
Eaton
Manufacturer's Part Number
HM25030-3CR
Description
30A 250V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class K, Class H, 10 Kaic, 250 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712511179 / 00051712511179
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.71 (Each)
Carton
$382.84 (Per 4)
Resources
Images
 
 
HM250303CR - Small Image
 
HM250303CR - Large Image
 
HM250303CR - Large Image
 
HM250303CR - Large Image
 
HM250303CR - Large Image
 
HM250303CR - Large Image
 
HM250303CR - Large Image
 
HM250303CR - Video
Attachments
 
 
HM250303CR - Specification Sheet
Other Links
 
 
HM250303CR - Other
 
HM250303CR - Other
 
HM250303CR - Other
 
HM250303CR - Other
 
HM250303CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0-30A
Voltage Rating
250V
Descriptions
Product Type
Fuse Block, Class H, 250V 30A, 3 Pole
Description
30A 250V 3P CLASS H FUSE BLOCK
extra long description
BUSS HM25030-3CR Fuse Block, Class
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation.
Special Features
CR
Long Description
Eaton Bussmann series HM modular fuse block, CR, 0-30 A, Three-pole, Class K, Class H, 10 kAIC, 250 V
Additional Information
media
Yes
dimensions
3.1600 IN X 2.8800 IN X 1.3000 IN
class
Class HClass K
Manufacturer Information
Manufacturers Part Number
HM25030-3CR
Brand
Eaton
GTIN
00051712511179
UPC
051712511179
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
1.29
Carton
4
Uses, Certifications, and Standards
standard
CSA Certified ,Contact Manufacturer ,UL Listed,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HM250303CR.
Jump To:

Similar Items

Similar items are close alternatives to HM250303CR, though they may not be 100% alike.

Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
  • Our Part #: H250303C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: H25030-3C
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.20) ·
H250303C - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat