H250303C - 1/10-30A 3P 250V Class H Box Lug Fuse Block

Eaton

  • $37.20 (Each)
  • $37.20 (Each)

Availability: Currently Out Of Stock
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
H250303C
Manufacturer
Eaton
Manufacturer's Part Number
H25030-3C
Description
1/10-30A 3P 250V Class H Box Lug Fuse Block
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712146753 / 00051712146753
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Resources
Images
 
 
H250303C - Small Image
 
H250303C - Large Image
 
H250303C - Large Image
 
H250303C - Large Image
Attachments
 
 
H250303C - Specification Sheet
 
H250303C - Specification Sheet
 
H250303C - Specification Sheet
Brochures
 
 
H250303C - Brochure
 
H250303C - Brochure
 
H250303C - Brochure
Other Links
 
 
H250303C - Other
 
H250303C - Other
 
H250303C - Other
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
250
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
1/10-30A 3P 250V CLASS H BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 1B0009 H25030-3C-BN
extra long description
EFSE H25030-3C BUSS FUSEBLOCK WAS 1
Long Description
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
H25030-3C
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712146753
UPC
051712146753
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
100 Amp
Mounting
DIN RAIL
Enclosure
Non-Indicating
Application
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H250303C.
Jump To:

Similar Items

Similar items are close alternatives to H250303C, though they may not be 100% alike.

Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class K, Cl...
  • Our Part #: HM250303CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HM25030-3CR
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($382.84) ·
HM250303CR - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$95.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H250303C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H250303C Eaton Bussmann 00051712146753
23311 CONNECTRON n/a
LH250303C SSAC n/a
F30A3B Marathon Special Products 00784337100908
20303 Mersen 00782001757489

* All prices subject to change.

Begin Live Chat