ECNR30 - 30A RK5 Time Delay Bullet Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECNR30
Manufacturer
Eaton
Manufacturer's Part Number
ECNR30
Description
30A RK5 Time Delay Bullet Fuse
Eaton Edison Ecnr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic, Standard, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634507345 / 00782634507345
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ECNR30 - Small Image
 
ECNR30 - Large Image
 
ECNR30 - Large Image
 
ECNR30 - Video
Attachments
 
 
ECNR30 - Specification Sheet
Brochures
 
 
ECNR30 - Brochure
Other Links
 
 
ECNR30 - Other
 
ECNR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
interrupt rating
200
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Length
8.5
Size
0.56 In Diameter X 2.00 In Length
Height
2.35
Width
2.35
Descriptions
Product Type
Ul Class RK-5 Time Delay, Fuse
Description
30A RK5 TIME DELAY BULLET FUSE
Features
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.
extra long description
EFSE ECNR30 UL CLASS RK-5 TIME DELA
Long Description
EATON EDISON ECNR FUSE, TIME-DELAY CURRENT-LIMITING FUSE, SUPERIOR OVERLOAD AND CYCLING CAPABILITIES, 30 A, DUAL, CLASS RK5, NON-INDICATING, FERRULE END X FERRULE END, 8 SEC AT 500%, 200 KAIC, STANDARD, 250 V, 125 VDC
Special Features
Non current limiting
Additional Information
media
Yes
Response Time
10 S at 500%
Fuse Class
Class RK5
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ECNR30
Brand
Eaton
GTIN
00782634507345
UPC
782634507345
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECNR30.
Jump To:

Similar Items

Similar items are close alternatives to ECNR30, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response...
  • Our Part #: FRNR30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.20) ·
FRNR30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat