BM6031B - 1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block

Eaton

  • $15.36 (Each)
  • $15.36 (Each)

  • $153.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM6031B
Manufacturer
Eaton
Manufacturer's Part Number
BM6031B
Description
1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block
Littelfuse L60030M1C|Marathon 6m30a1b
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712736480 / 00051712736480
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.36 (Each)
Carton
$153.60 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BM6031B - Small Image
 
BM6031B - Large Image
 
BM6031B - Large Image
 
BM6031B - Large Image
Attachments
 
 
BM6031B - Specification Sheet
 
BM6031B - Specification Sheet
 
BM6031B - Specification Sheet
Brochures
 
 
BM6031B - Brochure
 
BM6031B - Brochure
Other Links
 
 
BM6031B - Other
 
BM6031B - Other
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
600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Stationary Mach Equip In Factory - Robotics
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
1/10-30A 1P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 2810
extra long description
EFSE BM6031B BUSS FUSEBLOCK WAS 281
Long Description
Littelfuse L60030M1C|Marathon 6M30A1B
Special Features
100 Amp
Additional Information
Coil Voltage
100 Amp
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
BM6031B
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712736480
UPC
051712736480
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.085
Carton
10
Uses, Certifications, and Standards
Frequency Rating
100 Amp
Application
Commercial
Mounting
DIN RAIL
Enclosure
Non-Indicating
standard
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area