ATC5 - 5A 32V Blade-Type Fuse Tan

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ATC5
Manufacturer
Eaton
Manufacturer's Part Number
ATC-5
Description
5A 32V Blade-Type Fuse Tan
Eaton Bussmann Series Atc Blade Fuse, Color Code Tan, 32 VDC, 5A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703222 / 00051712703222
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Images
 
 
ATC5 - Small Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Video
Attachments
 
 
ATC5 - Specification Sheet
Brochures
 
 
ATC5 - Brochure
Other Links
 
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
Features
interrupt rating
1000 Amp
Voltage Rating
32 VDC
amperage rating
5 Amp
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Description
5A 32V BLADE-TYPE FUSE TAN
Product Type
TC Blade Fuse - 5 Amp (5 In Tin)
Long Description
Eaton Bussmann series ATC blade fuse, Color code tan, 32 Vdc, 5A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element
Special Features
Color Tan
extra long description
EFSE ATC-5 TC BLADE FUSE - 5 AMP (5
Additional Information
media
Yes
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-5
GTIN
00051712703222
UPC
051712703222
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Vehicles: On-Road
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds