AGC14R - 14A Small Dimension Fuse Glass

Eaton

  • $1.43 (Each)
  • $1.43 (Each)

  • $7.15 (Per 5)
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
AGC14R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-14-R
Description
14A Small Dimension Fuse Glass
Eaton Agc Series Fast-Acting Fuse, 14A, 32 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655019 / 00051712655019
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$7.15 (Per 5)
Resources
Images
 
 
AGC14R - Large Image
 
AGC14R - Large Image
 
AGC14R - Large Image
 
AGC14R - Large Image
 
AGC14R - Small Image
Attachments
 
 
AGC14R - Specification Sheet
Other Links
 
 
AGC14R - Other
 
AGC14R - Other
 
AGC14R - Other
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
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Description
14A SMALL DIMENSION FUSE GLASS
extra long description
BUSS AGC-14-R BUSS SMALL DIMENSION
Long Description
Eaton AGC series Fast-acting fuse, 14A, 32 Vac, 32 Vdc (self certified)
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-14-R
GTIN
00051712655019
UPC
051712655019
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.003
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat