AGC.5R - 1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse

Eaton

  • $1.77 (Each)
  • $1.77 (Each)

  • $8.85 (Per 5)

Availability: In Stock Locally
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
AGC.5R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1/2-R
Description
1/2A 250VAC 1/4X1-1/4 Fa Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse .5A, 250 Vac, 32 VDC (Self Certified), Agc-1-2-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712654913 / 5027590224666 / 00051712654913
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$8.85 (Per 5)
Resources
Images
 
 
AGC.5R - Large Image
 
AGC.5R - Small Image
 
AGC.5R - Large Image
 
AGC.5R - Large Image
 
AGC.5R - Large Image
Attachments
 
 
AGC.5R - Specification Sheet
Brochures
 
 
AGC.5R - Brochure
Other Links
 
 
AGC.5R - Other
 
AGC.5R - Other
 
AGC.5R - Other
 
AGC.5R - Other
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
250 Vac, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac10 kAIC at 125 Vac
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
amperage rating
.5A
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/2A 250VAC 1/4X1-1/4 FA ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
EFSE AGC-1/2-R BUSS SMALL DIMENSION
Long Description
Eaton AGC series Fast-acting fuse .5A, 250 Vac, 32 Vdc (self certified), AGC-1-2-R
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-1/2-R
Brand
Eaton Bussmann series
GTIN
00051712654913
UPC
051712654913
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.003
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC.5R.
Jump To:

Similar Items

Similar items are close alternatives to AGC.5R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 1/2 Amp
  • Our Part #: AGC.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-1/2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.25) ·
AGC.5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat