162801 - Power Terminal Block, 600 Vac, 600 VDC, 175 A, S

Bussmann Fuses

  • $61.73 (Each)
  • $61.73 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
162801
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
16280-1
Description
Power Terminal Block, 600 Vac, 600 VDC, 175 A, S
Eaton Bussmann Series Power Terminal Block, 600 Vac, 600 VDC, 175 A, Single-Pole, 1/4 Inches-20 Tpi X 3/4 Inches Stud (Load), SCCR: 200 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Blocks & Distribution Blocks
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712500111 / 00051712500111
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.73 (Each)
Stock Availability
San Marcos
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
162801 - Small Image
 
162801 - Large Image
 
162801 - Large Image
 
162801 - Large Image
 
162801 - Video
Attachments
 
 
162801 - Specification Sheet
Other Links
 
 
162801 - Other
 
162801 - Other
 
162801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
175A
Connection
1/4 In-20 TPI X 3/4 In Stud (Load)
Material
Molded Thermoplastic Base, Tin Plated Aluminum Connector
Voltage Rating
600 Vac, 600 Vdc
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.07 In Length X 2.88 In Width X 1.75 In Height
Descriptions
Description
POWER TERMINAL BLOCK, 600 VAC, 600 VDC, 175 A, S
Extra Long Description
BUSS 16280-1 POWER DIST. BLOCK
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Long Description
Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 175 A, Single-pole, 1/4 Inches-20 TPI X 3/4 Inches Stud (Load), SCCR: 200 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Product Type
Power Dist. Block
Special Features
Short Circuit Current Rating 200 kA
Additional Information
Dimensions
2.8300 IN X 1.5000 IN X 1.7500 IN
Media
Yes
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
16280-1
GTIN
00051712500111
UPC
051712500111
Taxonomies, Classifications, and Categories
Type
Power terminal block
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat