YA4C2LN - 4AWG Cop 2H Lug

Burndy

  • $20.86 (Each)
  • $20.86 (Each)

  • $1,043.00 (Per 50)
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
YA4C2LN
Manufacturer
Burndy
Manufacturer's Part Number
YA4C2LN
Description
4AWG Cop 2H Lug
4 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501474 / 00781810501474
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.86 (Each)
Standard Packaging
$1,043.00 (Per 50)
Resources
Images
 
 
YA4C2LN - Small Image
 
YA4C2LN - Large Image
Attachments
 
 
YA4C2LN - Specification Sheet
Brochures
 
 
YA4C2LN - Brochure
Other Links
 
 
YA4C2LN - Other
 
YA4C2LN - Other
 
YA4C2LN - Other
 
YA4C2LN - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GRAY
Descriptions
extra long description
BUR YA4C2LN 4 STR CU 2-HOLE SHORT N
Product Type
Terminal
Description
4AWG COP 2H LUG
Long Description
4 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Gray Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 7/8 IN, Finish: Electro-Tin Plated, Die Index: 8, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT Die, (1), Y46 Tool, U4CRT Die With PUADP-1 Adapter, (1), Dieless Tools (number Of Crimps
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4C2LN
GTIN
00781810501474
UPC
781810501474
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4C2LN.
Jump To:

Cross Referenced

These items are similar to YA4C2LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31122 3M Electrical Products 51138524968
YA4C-2LN Burndy 00781810501474
YAZ3C-2N Burndy 781810227664
YAZ4C2N Burndy 781810208540
YA4C-2N Burndy 00781810501467
CLND-4-12-134 ILSCO 00783669631500
CLWD-4-12-134 ILSCO 783669631517
CRC-4L2 ILSCO n/a
CSWD-4-12-134 ILSCO 783669631531
94326 Morris 00601986943260
50147 NAED n/a
L4N NSi Industries 00662381035035
LCC4-12-L Panduit 00074983902866
LCD4-14B-L Panduit 00074983383054
LCDX4-14B-L Panduit 00074983426737
LCC4-12B-L Panduit n/a
LCC4-12W-L Panduit 74983797820
LCD4-12A-L Panduit n/a
LCD414BL Panduit n/a
BLU4D1 Penn-Union 00785037228602
BBLU-4D1 Penn-Union 00785037216173
256-30695-1047 Thomas & Betts 00786210642017
256-30695-733 Thomas & Betts 786210199825
L 4 N Thomas & Betts n/a
L4N Thomas & Betts 783786739110
LCN4-12 Thomas & Betts 00783786032747
256306951047 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat