KS17 - Servit 8 STR - 6 Sol

Burndy

  • $11.01 (Each)
  • $11.01 (Each)

  • $1,101.00 (Per 100)

In-Stock: 390 available at other locations ( find a store with stock)
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
KS17
Manufacturer
Burndy
Manufacturer's Part Number
KS17
Description
Servit 8 STR - 6 Sol
Split Bolt Connector, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 In Overall Length, Split Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810011508 / 00781810011508
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$1,101.00 (Per 100)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
390
Resources
Images
 
 
KS17 - Small Image
 
KS17 - Large Image
 
KS17 - Large Image
Specifications Sheets
 
 
KS17 - Specification Sheet
Attachments
 
 
KS17 - Specification Sheet
Brochures
 
 
KS17 - Brochure
Other Links
 
 
KS17 - Other
 
KS17 - Other
 
KS17 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Copper
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
1.14 in;29 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, +32 °F Operating Temperature, 1.14 in Overall Length, Split Terminal
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.14 IN, Cross Flats: 0.63 IN, Width: 0.45 IN
Short Description
Split Bolt Connector, Non-Insulated, 1.14 in;29 mm
Special Features
+90 °C;+194 °F
Description
SERVIT 8 STR - 6 SOL
extra long description
BUR KS17 SERVIT 8STR - 6SOL
Additional Information
Maximum Operating Temperature
0 °C;+32 °F
for use with
Direct Burial Applications in Earth or Concrete
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;RUS Accepted
package quantity
100 CT
pallet quantity
99000
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
KS17
GTIN
00781810011508
UPC
781810011508
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS, Compact
Packaging
Weight per each
0.048
Carton
100
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Earth Or Concrete, Copper
standard
RUS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 390

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
21 View Store

A-L

Location Stock Available
Baytown
80 View Store
Gonzales
148 View Store

M-Z

Location Stock Available
Pine Bluff
141 View Store
These alternate items can be purchased instead of KS17.
Jump To:

Similar Items

Similar items are close alternatives to KS17, though they may not be 100% alike.

Split Bolt Connector, #10 Awg (Range Of Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: N6
  • Tyler Availability: 80
  • Total Availability: In Stock
  • MFR Part #: N-6
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($502.52) ·
N6 - Nsi Industries

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$5.03

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
  • MFR Part #: KS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($2,088.84) ·
KS34 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$174.07

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#8 Awg (Solid Equa...
  • MFR Part #: 6H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($555.36) ·
6H - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conduc...
  • MFR Part #: SBC6SC
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($203.34) ·
SBC6SC - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KS17 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-17 Burndy 00781810011508
K-6 Galvan Industries 00632591713337
A-3 Greaves 00784491101803
IK-6 ILSCO 00783669470048
90316 Morris 00601986903165
N-6 NSi Industries 00662381020024
SBC6S-C Panduit 00074983904037
S-6 Penn-Union 00785037593243
6H Thomas & Betts 00783786200047
E-6 Thomas & Betts n/a
E6D Thomas & Betts n/a
4T Thomas & Betts n/a
692 Topaz 00751338172708
6W WEAVER n/a

* All prices subject to change.

Begin Live Chat