953S - 2" Steel Beam Clamp

Bridgeport

  • $18.37 (Each)
  • $18.37 (Each)

  • $918.41 (Per 50)

  • $1,836.82 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
953S
Manufacturer
Bridgeport
Manufacturer's Part Number
953-S
Description
2" Steel Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 In Length, 1-3/16 In Width, 2 In Height, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
781747029539 / 0781747029539 / 00781747029539
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Carton
$918.41 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
238
Resources
Images
 
 
953S - Small Image
 
953S - Large Image
 
953S - Large Image
 
953S - Video
Attachments
 
 
953S - Specification Sheet
Other Links
 
 
953S - Other
 
953S - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-1/8 in
Width
1-3/16 in
Height
2 in
Size
2
Descriptions
extra long description
BPT 953-S 2" STEEL BEAM CLAMP
Short Description
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 2-1/8 in Length, 1-3/16 in Width, 2 in Height, 0.31 lb
Features
Single screw beam clamp insulator support with two threaded holes.
Special Features
Single Screw Beam Clamp Insulator
Description
2" STEEL BEAM CLAMP
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Standards Met
RoHS Compliant;Reach Compliance;cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
media
Yes
Rod Size
3/8-16
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
953-S
GTIN
00781747029539
UPC
781747029539
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Insulator Support Beam Clamp
Trade Size
Trade Size
2 in
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
50
Uses, Certifications, and Standards
Application
Single screw beam clamp insulator support with two threaded holes. UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 238

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store
West Wichita
88 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
50 View Store
These alternate items can be purchased instead of 953S.
Jump To:

Similar Items

Similar items are close alternatives to 953S, though they may not be 100% alike.

1" Steel Beam Clamp
  • MFR Part #: 951-S
  • GTIN: 00781747029515
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 953S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC25 Arlington 00018997232502
953-S Bridgeport Fittings 00781747029539
529S Eaton Crouse-Hinds 00784564105295
65600 Halex n/a
25 Madison Electric 00784297140259
BC250 Neer n/a
2500 Raco 00050169025000
BC1-TB Thomas & Betts 00783786230013
L-285 Thomas & Betts n/a
122S Topaz 00751338107403
BC38 Arlington 00018997233806
123S Topaz 00751338107502

* All prices subject to change.

Begin Live Chat