231I - 3/4" Ins Set/Screw Emt Connector

Bridgeport

  • $0.76 (Each)
  • $0.76 (Each)

  • $19.08 (Per 25)

  • $76.34 (Per 100)

  • $190.85 (Per 250)

In-Stock: 0 available locally (Tomball, TX) (change location)
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
231I
Manufacturer
Bridgeport
Manufacturer's Part Number
231-I
Description
3/4" Ins Set/Screw Emt Connector
Set Screw Emt Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 In Length, 1 In Diameter, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102317 / 0781747102317 / 00781747102317
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$19.08 (Per 25)
Standard Packaging
$190.85 (Per 250)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
665
All Stores
30,251
Resources
Images
 
 
231I - Small Image
 
231I - Large Image
 
231I - Large Image
 
231I - Video
Attachments
 
 
231I - Specification Sheet
Other Links
 
 
231I - Other
 
231I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-1/2 in
Diameter
1 in
Size
3/4
Descriptions
Short Description
Set Screw EMT Connector, 3/4 in, Insulated, Plastic Insulator Rated 105 Degree C
Product Type
Set Screw EMT Connector
Long Description
Set Screw EMT Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, +105 °C Operating Temperature, 1-1/2 in Length, 1 in Diameter, 0.12 lb/EA
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Special Features
Plastic Insulator Rated 105 Degree C
Description
3/4" INS SET/SCREW EMT CONNECTOR
extra long description
BPT 231-I 3/4 SS CONN. INS. STEEL
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
Secure Steel EMT to Box or Enclosure;Concrete-Tight when Taped
Standards Met
Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
231-I
GTIN
00781747102317
UPC
781747102317
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat