PVX24XS - Encl 6X4X4.75 N4X SS4 Ex-DP 2H 30.5MM PB

Eaton

  • $562.74 (Each)
  • $562.74 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PVX24XS
Manufacturer
Eaton
Manufacturer's Part Number
PVX2-4XS
Description
Encl 6X4X4.75 N4X SS4 Ex-DP 2H 30.5MM PB
Eaton B-Line Series Push Button Enclosures, 6" Height, 4.75" Length, 4" Width, Nema 4X, Screw Cover, PVX4XS Enclosure, Surface Mounted, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
782051138849 / 00782051138849
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$562.74 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PVX24XS - Small Image
 
PVX24XS - Large Image
Attachments
 
 
PVX24XS - Specification Sheet
Other Links
 
 
PVX24XS - Other
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
Type 12 X-Deep VRTL SS Pushbutton Enc
extra long description
B-LINE PVX2-4XS TYPE 12 X-DEEP VRTL
Features
Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches
Long Description
Eaton B-Line series push button enclosures, 6" height, 4.75" length, 4" width, NEMA 4X, Screw cover, PVX4XS enclosure, Surface mounted, Medium single door, External mounting feet, 304 stainless steel, Oil-resistant gasket
Description
ENCL 6X4X4.75 N4X SS4 EX-DP 2H 30.5MM PB
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVX2-4XS
GTIN
00782051138849
UPC
782051138849
Packaging
Weight per each
3.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PVX24XS.
Jump To:

Similar Items

Similar items are close alternatives to PVX24XS, though they may not be 100% alike.

Extra-Deep Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
  • Our Part #: E2PBXSS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E2PBXSS
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($541.40) ·
E2PBXSS - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$541.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PVX24XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PVX2SS Eaton B-Line 00782051138849
1437SSB Hammond Manufacturing 00623980153865
E2PBXSS nVent-Thermal Management 00783510593605
PB02305X14 Rittal 00639889812239
PBXD2SS Wiegmann 00786725845699

* All prices subject to change.

Begin Live Chat