N225W0SS6 - BLTF 1/2"-13 SS6 Springless CHNL Nut

Eaton

  • $25.93 (Each)
  • $25.93 (Each)

  • $2,592.78 (Per 100)

Availability: Currently Out Of Stock
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
N225W0SS6
Manufacturer
Eaton
Manufacturer's Part Number
N225WOSS6
Description
BLTF 1/2"-13 SS6 Springless CHNL Nut
Eaton B-Line Series Springless Channel Nut, 0.85"HX2"LX1.31"W, Stainless Steel Type 316, 1/2"-13 Bolt Size, 250 LBS Load, 1500 LBS Load
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011849160 / 00781011849160
Weight per unit
0.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.93 (Each)
Carton
$25.93 (Each)
Resources
Images
 
 
N225W0SS6 - Small Image
 
N225W0SS6 - Large Image
Attachments
 
 
N225W0SS6 - Specification Sheet
Other Links
 
 
N225W0SS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTF 1/2"-13 SS6 SPRINGLESS CHNL NUT
Long Description
Eaton B-Line series springless channel nut, 0.85"Hx2"Lx1.31"W, Stainless steel type 316, 1/2"-13 bolt size, 250 lbs load, 1500 lbs load
Special Features
Without Spring, Thickness 3/8 In
Product Type
Nut Wo Spring, 1/2"-13, 3/8" Nut, SSL
extra long description
B-LINE N225WOSS6 NUT WO SPRING, 1/2
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Additional Information
dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225WOSS6
Brand
Eaton
GTIN
00781011849160
UPC
781011849160
Taxonomies, Classifications, and Categories
Type
Springless channel nut
Packaging
Weight per each
0.113
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat