BR324TU24 - SPRG 1/8-1/4" 15LB Bridle RNG/BM FSTNR

Eaton

  • $6.29 (Each)
  • $6.29 (Each)

  • $314.59 (Per 50)

  • $629.18 (Per 100)
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
BR324TU24
Manufacturer
Eaton
Manufacturer's Part Number
BR-32-4T-U-2-4
Description
SPRG 1/8-1/4" 15LB Bridle RNG/BM FSTNR
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 1/8 to 1/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011029210 / 00781011029210
Weight per unit
0.0026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$6.29 (Each)
Standard Packaging
$314.59 (Per 50)
Resources
Attachments
 
 
BR324TU24 - Specification Sheet
Images
 
 
BR324TU24 - Large Image
Other Links
 
 
BR324TU24 - Other
 
BR324TU24 - Other
Brochures
 
 
BR324TU24 - Brochure
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
Steel
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/8 To 1/4 In
Descriptions
Description
SPRG 1/8-1/4" 15LB BRIDLE RNG/BM FSTNR
Product Type
Bridle Ring Assy, BM, 1/8" to 1/4" Flange
extra long description
B-LINE BR-32-4T-U-2-4 BRIDLE RING A
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Supports beam flanges 1/8 to 1/4 thick, Black, 15 lbs, Steel, 2", Used with low voltage cable from beam flanges, Bridle ring/beam fastener assembly
Special Features
Pre-Assembled 2 In Bridle Ring, Static Load Capacity 15 Lb, Flange Thickness 1/8 To 3/4 In
Construction
TWO PIECE
Additional Information
dimensions
X X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BR-32-4T-U-2-4
Brand
Eaton
GTIN
00781011029210
UPC
781011029210
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight per each
0.0026
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Beam
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat