BG16U58 - SPRG 1", 75LB CNDT to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $5.75 (Each)
  • $5.75 (Each)

  • $574.74 (Per 100)

In-Stock: 0 available locally (Stephenville, TX) (change location)
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
BG16U58
Manufacturer
Eaton
Manufacturer's Part Number
BG16U58
Description
SPRG 1", 75LB CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186302 / 00781011186302
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Carton
$5.75 (Each)
Standard Packaging
$574.74 (Per 100)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
96
All Stores
982
Resources
Images
 
 
BG16U58 - Small Image
 
BG16U58 - Large Image
Attachments
 
 
BG16U58 - Specification Sheet
Other Links
 
 
BG16U58 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1 In Conduit
Descriptions
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BG-16-U-5-8 CONDUIT TO BM FS
Product Type
Conduit to BM FS, 1" Conduit, 5/16" to 1/2" Flange
Description
SPRG 1",75LB CNDT TO BM FSTNR,5/16-1/2 FLNG
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.1lbs, Conduit size: 1", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16U58
Brand
Eaton
GTIN
00781011186302
UPC
781011186302
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 982

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
96 View Store

A-L

Location Stock Available
Doraville
93 View Store
These alternate items can be purchased instead of BG16U58.
Jump To:

Cross Referenced

These items are similar to BG16U58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG16U58 Eaton B-Line 78101118630
BG-16-U-5-8 Eaton B-Line 00781011186302
16M58 ERICO 78285617216
CM5816M ERICO 78285651330
BC516KC1 Garvin Industries 00785592983329
BC516KC1 Minerallac 00784610186216
18212 Morris 00601986182126
16M58 nVent-Thermal Management 00782856172161
CM5816M nVent-Thermal Management 00782856513308
P16M58 Panduit 00074983629961
SSFCC1H12 Thomas & Betts 00785991203103
SSF-CC1-H1/2 Thomas & Betts 78599120310

* All prices subject to change.

Begin Live Chat