B2013PASS6 - BLTD 2" SS6 Pa Pipe Clamp

Eaton

  • $46.88 (Each)
  • $46.88 (Each)

  • $4,687.96 (Per 100)

Available from manufacturer.
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
B2013PASS6
Manufacturer
Eaton
Manufacturer's Part Number
B2013PASS6
Description
BLTD 2" SS6 Pa Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, Stainless Steel Type 316
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011963842 / 00781011963842
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.88 (Each)
Carton
$46.88 (Each)
Stock Availability
Jacksonville - FL
0
All Stores
0
Resources
Images
 
 
B2013PASS6 - Small Image
 
B2013PASS6 - Large Image
Attachments
 
 
B2013PASS6 - Specification Sheet
Other Links
 
 
B2013PASS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
2 in
Descriptions
Description
BLTD 2" SS6 PA PIPE CLAMP
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, SSL 316
extra long description
B-LINE B2013PASS6 2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel, Stainless steel type 316
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PASS6
GTIN
00781011963842
UPC
781011963842
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Jacksonville - FL Area