B2013PAAL2RGD - BLTD 2" Alu Pa Rigid Pipe Clamp

Eaton

  • $14.59 (Each)
  • $14.59 (Each)

  • $1,459.43 (Per 100)
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
B2013PAAL2RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2013PAAL
Description
BLTD 2" Alu Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 In Size, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610722 / 00781011610722
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Carton
$14.59 (Each)
Resources
Images
 
 
B2013PAAL2RGD - Small Image
 
B2013PAAL2RGD - Large Image
 
B2013PAAL2RGD - Large Image
Attachments
 
 
B2013PAAL2RGD - Specification Sheet
Other Links
 
 
B2013PAAL2RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in Size, 0.12 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Construction
TWO PIECE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
extra long description
B-LINE B2013PAAL 2" PIPE/CONDUIT CL
Description
BLTD 2" ALU PA RIGID PIPE CLAMP
Additional Information
for use with
Pipe Conduit
package quantity
150 CT
Made in USA
yes
dimensions
4.3940 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2013PAAL
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610722
UPC
781011610722
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Availability
Status
Inactive
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2013PAAL2RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2013PAAL2RGD, though they may not be 100% alike.

Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Aluminum, For Ri...
  • Our Part #: 7022AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 2 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($370.66) ·
7022AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.83

Each

QTY:
Each
Add
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W...
  • Our Part #: B2013AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2013 AL 2 RGD
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.27) ·
B2013AL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat