B2013AL - BLTF 2" Alu Rigid Pipe Clamp

Eaton

  • $13.07 (Each)
  • $13.07 (Each)

  • $1,306.52 (Per 100)
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
B2013AL
Manufacturer
Eaton
Manufacturer's Part Number
B2013 AL 2 RGD
Description
BLTF 2" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 4.3940" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601447 / 00781011601447
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Carton
$13.07 (Each)
Resources
Images
 
 
B2013AL - Small Image
 
B2013AL - Large Image
Attachments
 
 
B2013AL - Specification Sheet
Other Links
 
 
B2013AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2"-Rigid Conduit Clamp, 2", Alm
extra long description
B-LINE B2013AL 2"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 2" ALU RIGID PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 4.3940" L x 1.25" W, Aluminum, 800 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2013 AL 2 RGD
Brand
Eaton
GTIN
00781011601447
UPC
781011601447
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2013AL.
Jump To:

Similar Items

Similar items are close alternatives to B2013AL, though they may not be 100% alike.

Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 2 In Size, 0.12 LB/Ea
  • Our Part #: B2013PAAL2RGD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2013PAAL
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.34) ·
B2013PAAL2RGD - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2013AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2013AL Eaton B-Line 00781011601447
C-105AL-2 Thomas & Betts 00785991759402

* All prices subject to change.

Begin Live Chat