6645LC0MB0 - Wway 6X6, 45D N1 PNTD Elb

Eaton

  • $76.18 (Each)
  • $76.18 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
6645LC0MB0
Manufacturer
Eaton
Manufacturer's Part Number
6645 L COMBO
Description
Wway 6X6, 45D N1 PNTD Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Combo Opening, Nema 1, Steel, Ansi 61 Gray Painted Finish
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110548 / 00782051110548
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.18 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
6645LC0MB0 - Small Image
 
6645LC0MB0 - Large Image
Attachments
 
 
6645LC0MB0 - Specification Sheet
Other Links
 
 
6645LC0MB0 - Other
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
Wireway Elbow 450 6X6
Description
WWAY 6X6,45D N1 PNTD ELB
extra long description
B-LINE 6645 L COMBO WIREWAY ELBOW 4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Steel, ANSI 61 gray painted finish
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6645 L COMBO
GTIN
00782051110548
UPC
782051110548
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
2.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 6645LC0MB0.
Jump To:

Similar Items

Similar items are close alternatives to 6645LC0MB0, though they may not be 100% alike.

GLV WIREWAY ELBOW 450 6X6
  • MFR Part #: 6645 L COMBOGV
  • GTIN: 00782051006230
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6645LC0MB0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66L45G Austin Electrical Enclosures 00707353023174
6645LCOMBO Eaton B-Line 00782051110548
6-45L E-Box 00806101008644
CWEL645 Hammond Manufacturing 00623980262246
66L45C Milbank 00784572108523
F66G45E nVent-Thermal Management 00783510524104
66L45 Unity Manufacturing 00761515110201
L060645 Wiegmann 00786725392452

* All prices subject to change.

Begin Live Chat