6624GRT - Wway 6X6X24 N3R PNTD SC

Eaton

  • $175.28 (Each)
  • $175.28 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
6624GRT
Manufacturer
Eaton
Manufacturer's Part Number
6624 GRT
Description
Wway 6X6X24 N3R PNTD SC
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051141900 / 00782051141900
Weight per unit
11.513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
6624GRT - Small Image
 
6624GRT - Large Image
 
6624GRT - Large Image
Attachments
 
 
6624GRT - Specification Sheet
Other Links
 
 
6624GRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Length
24.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X24 N3R PNTD SC
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 24 x 6 x 6 in, No KO
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
extra long description
B-LINE 6624 GRT 2400 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
Knockouts
Yes
ip rating
IP32
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6624 GRT
GTIN
00782051141900
UPC
782051141900
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
11.513
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store

M-Z

Location Stock Available
Pearland
2 View Store
These alternate items can be purchased instead of 6624GRT.
Jump To:

Similar Items

Similar items are close alternatives to 6624GRT, though they may not be 100% alike.

Econo Trough, Screw Cover, Gray, Steel, 24 In Overall Length, 6 In Overall Heigh...
  • Our Part #: F6624RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F6624RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.47) ·
F6624RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.47

Each

QTY:
Each
Add
Unt 6624GRTG N3R Screw Cover Gutter
  • Our Part #: 6624GRT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624GRTG
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.91) ·
6624GRT - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$93.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6624GRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6624GRT Eaton B-Line 00782051141900
6624-GSC3R Milbank 00784572107885
RSCG060624 Wiegmann 00786725408559
624RTG Wire Guard n/a

* All prices subject to change.

Begin Live Chat