6624GNK - Wway 6X6X24 N1 PNTD SC, NK

Eaton

  • $54.82 (Each)
  • $54.82 (Each)
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
6624GNK
Manufacturer
Eaton
Manufacturer's Part Number
6624 G NK
Description
Wway 6X6X24 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102611 / 00782051102611
Weight per unit
9.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.82 (Each)
Resources
Images
 
 
6624GNK - Small Image
 
6624GNK - Large Image
 
6624GNK - Small Image
 
6624GNK - Large Image
Attachments
 
 
6624GNK - Specification Sheet
Other Links
 
 
6624GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
24 in;610 mm
Length
24.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width
Short Description
NEMA 1 Screw Lay-In Wireway, 24 x 6 x 6 in
Description
WWAY 6X6X24 N1 PNTD SC,NK
extra long description
B-LINE 6624 G NK 2400 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Made in USA
yes
fitting type
Lay-In Wireway
straight section length
24.00 In
dimensions
24.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6624 G NK
GTIN
00782051102611
UPC
782051102611
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
9.638
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6624GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6624GNK, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 6" Height, 24" Length, 6" Width, GGV NK Wirew...
  • Our Part #: 6624GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6624 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6624GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 6624GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624SWG Austin Electrical Enclosures 00707353022801
6624 G NK Eaton B-Line 00782051102611
6624GNK Eaton B-Line 00078205110268
2-66SWP E-Box 00806101011064
CWSC624NK Hammond Manufacturing 00623980017013
6624-GSC1-NK Milbank 00784572107878
F66T124GVP nVent-Thermal Management 00783510361495
6624GFLNK Unity Manufacturing 00761515161340
S6624NK Wiegmann 00786725354214
624NKSCG Wire Guard n/a
AB-6624SWGK Austin Electrical Enclosures 00707353029350
2-66SWPKO E-Box 00806101011606
6624-GSC1 Milbank 00784572107861
F66T124GVPWK nVent-Thermal Management 00783510133054
6624GFL Unity Manufacturing 00761515161357
S6624 Wiegmann 00786725354207

* All prices subject to change.

Begin Live Chat