6624GGVNK - Wway 6X6X24 N1 GLV SC, NK

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6624GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
6624 GGV NK
Description
Wway 6X6X24 N1 GLV SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 24" Length, 6" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051006995 / 00782051006995
Weight per unit
9.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6624GGVNK - Large Image
 
6624GGVNK - Small Image
Attachments
 
 
6624GGVNK - Specification Sheet
Other Links
 
 
6624GGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
16 Gauge Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
24.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X24 N1 GLV SC,NK
Product Type
2400 GLV SC Straight Section W/O Ko
extra long description
B-LINE 6624 GGV NK 2400 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 24" length, 6" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6624 GGV NK
GTIN
00782051006995
UPC
782051006995
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
9.638
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Fact
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6624GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 6624GGVNK, though they may not be 100% alike.

Straight Section Layin Flat Cover Type 1 No Kos, 6X6X24, Galvanized, Steel
  • Our Part #: F66T124GV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66T124GV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($203.76) ·
F66T124GV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.94

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 6624GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6624 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.82) ·
6624GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6624GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6624SW Austin Electrical Enclosures 00707353015513
6624 GGV NK Eaton B-Line 00782051006995
6624GGVNK Eaton B-Line 00078205100696
2-66SW E-Box 00806101008507
6624-GSC1-NK-NP Milbank 00784572154933
F66T124GV nVent-Thermal Management 00783510884307
6624GGFL Unity Manufacturing 00761515120323
S6624GNK Wiegmann 00786725851768

* All prices subject to change.

Begin Live Chat