66120GRTNK - Wway 6X6X120 N3R PNTD SC, NK

Eaton

  • $372.31 (Each)
  • $372.31 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
66120GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
66120 GRT NK
Description
Wway 6X6X120 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 120" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051003680 / 00782051003680
Weight per unit
51.867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.31 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
66120GRTNK - Small Image
 
66120GRTNK - Large Image
Attachments
 
 
66120GRTNK - Specification Sheet
Other Links
 
 
66120GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X120 N3R PNTD SC,NK
Product Type
12000 N3R SC Straight Section W/O Ko
extra long description
B-LINE 66120 GRT NK 12000 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 120" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66120 GRT NK
GTIN
00782051003680
UPC
782051003680
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
51.867
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommerci
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 66120GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 66120GRTNK, though they may not be 100% alike.

12000 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 66120 GRTGV NK
  • GTIN: 00782051010282
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 66120GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66118RTG Austin Electrical Enclosures 00707353036839
66120GRTNK Eaton B-Line 00782051003680
10-66RTP E-Box 00806101025566
66120-GSC3R-NK Milbank 00784572264960
RC-66120-GSC3R-NK Rittal 00639889824942
66120GRT Unity Manufacturing n/a
66120GRTNK Unity Manufacturing 00761515142226
RSCG0606120 Wiegmann 00786725884117

* All prices subject to change.

Begin Live Chat