181610SDFQR - Eaton B-Line Series Jic Panel Enclosure, 19.77" He

Eaton

  • $444.05 (Each)
  • $444.05 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
181610SDFQR
Manufacturer
Eaton
Manufacturer's Part Number
181610-SDFQR
Description
Eaton B-Line Series Jic Panel Enclosure, 19.77" He
Eaton B-Line Series Premier Fiberglass Enclosure, 19.77"Height, 10.34"Length, 18.15"Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4X & 6 Non-Metallic Enclosures, Boxes & Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051524338 / 00782051524338
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.05 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
181610SDFQR - Small Image
 
181610SDFQR - Large Image
 
181610SDFQR - Large Image
Attachments
 
 
181610SDFQR - Specification Sheet
Other Links
 
 
181610SDFQR - Other
 
181610SDFQR - Other
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
Gray
Dimensions and Weight
Size
16.00 In Width X 10.00 In Depth X 18.00 In Height
Descriptions
Description
EATON B-LINE SERIES JIC PANEL ENCLOSURE, 19.77" HE
Product Type
Type 4X Fiberglass Premier Pad-Lockable Enc, 18X16X10
extra long description
B-LINE 181610-SDFQR TYPE 4X FIBERGL
Long Description
Eaton B-Line series Premier fiberglass enclosure, 19.77"height, 10.34"length, 18.15"width, NEMA 4X, Hinged cover, SDFQR enclosure, Wall mount, Medium single door, Optional external mounting feet, Fiberglass, Seamless poured in-place gasket
Features
Eaton's B-Line series Type 4X Premier series fiberglass enclosures are designed to house electrical and electronic controls and instruments to help protect against corrosion, windblown dust and rain, splashing water, and hose directed water.
Special Features
Stainless pull drawn catch
Construction
Impact Resistant, Non-Conductive, Light-Weight
Additional Information
dimensions
10.3400 IN X 18.1500 IN X 19.7700 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
181610-SDFQR
Brand
Eaton
GTIN
00782051524338
UPC
782051524338
Taxonomies, Classifications, and Categories
Type
Fiberglass enclosures
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
nema rating
4X
standard
NEMA,UL 50,Not Applicable
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 181610SDFQR.
Jump To:

Cross Referenced

These items are similar to 181610SDFQR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1860L Allied Moulded Products 00085339962045
181610-SDFQR Eaton B-Line 00782051524338
A-181610CHQRFG nVent-Thermal Management 00783510318406
A181610PHC nVent-Thermal Management 00783510170813
DS181610HPL Robroy Industries 00785928908736
HW-181610CHQR Wiegmann 00786725856183

* All prices subject to change.

Begin Live Chat