011 - Metr 011 - MTR 125A 4J

Eaton B-Line Series

  • $161.00 (Each)
  • $161.00 (Each)

  • $966.00 (Per 6)
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
011
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
11
Description
Metr 011 - MTR 125A 4J
011 - MTR 125A 4J
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051420005 / 00782051420005
Weight per unit
47.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.00 (Each)
Standard Packaging
$966.00 (Per 6)
Resources
Images
 
 
011 - Small Image
 
011 - Large Image
Attachments
 
 
011 - Specification Sheet
Brochures
 
 
011 - Brochure
Other Links
 
 
011 - Other
 
011 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
amperage rating
125 VAC
Voltage Rating
600 VAC//VDC
Dimensions and Weight
Size
8 In Width X 4-5/8 In Depth X 12 In Height
Descriptions
Product Type
011 - MTR 125A 4J
extra long description
B-LINE 11 011 - MTR 125A 4J
Description
METR 011 - MTR 125A 4J
Long Description
011 - MTR 125A 4J
Special Features
Number Of Positions 1, AW Hub, 4 Jaws, Includes Snap Type Sealing Ring, Without Bypass, Terminal Size 14 To 2/0 AWG
Also Known As...
Meter Socket
Meter Box
Additional Information
Cable Entry
Knockouts
Manufacturer Information
Brand
EATON B-LINE SERIES
sub brand
Metering
GTIN
00782051420005
UPC
782051420005
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Single Meter Socket, Self-Contained, Ring
Packaging
Weight per each
47.352
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Application
SINGLE SOCKETS
Mounting
Surface mounting
standard
UL 414
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat