FLB5320NL - Nickel-Plated Cover

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5320NL
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLB5320NL
Description
Nickel-Plated Cover
Single Gang Nickel Cover With 2 Threaded Plugs.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
018997220141
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLB5320NL - Small Image
 
FLB5320NL - Large Image
Attachments
 
 
FLB5320NL - Specification Sheet
Other Links
 
 
FLB5320NL - Other
 
FLB5320NL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
METALLIC COVER
Shape
Metallic Cover
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(4.937) x W(2.850) x H(0.225)
Descriptions
Long Description
Single gang nickel cover with 2 threaded plugs.
Special Features
Nickel one gang with two thread plugs
Product Type
Nickel-Plated Cover
extra long description
ARL FLB5320NL NICKEL-PLATED COVER
Description
NICKEL-PLATED COVER
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB5320NL
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Floor box cover
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat