801ST - 3/4" Emt Set Screw Conn

Arlington

  • $0.95 (Each)
  • $0.95 (Each)

  • $23.72 (Per 25)

  • $94.88 (Per 100)

  • $237.20 (Per 250)

In-Stock: 0 available locally (Midwest City, OK) (change location)
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
801ST
Manufacturer
Arlington
Manufacturer's Part Number
801ST
Description
3/4" Emt Set Screw Conn
Emt Connector, 3/4 In Trade Size, Zinc Die Cast Material, Silver, Emt Compression Connection Orientation, Non-Insulated, 1.390 In Length, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997800275 / 00018997800275
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$23.72 (Per 25)
Standard Packaging
$237.20 (Per 250)
Stock Availability
Midwest City
0 (Find nearest stock)
Oklahoma City
0
All Stores
131
Resources
Images
 
 
801ST - Small Image
 
801ST - Large Image
 
801ST - Large Image
Attachments
 
 
801ST - Specification Sheet
Other Links
 
 
801ST - Other
 
801ST - Other
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
Zinc Die Cast
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.390 in
Size
L(1.510) x W(1.390) x H(1.390)
Descriptions
Description
3/4" EMT SET SCREW CONN
Product Type
EMT Connector
Long Description
EMT Connector, 3/4 in Trade Size, Zinc Die Cast Material, Silver, EMT Compression Connection Orientation, Non-Insulated, 1.390 in Length, 0.09 lb/EA
Short Description
EMT Connector, 3/4 in, Zinc Die-Cast, Silver
Special Features
Concrete Tight
extra long description
ARL 801ST 3/4" EMT SS CONN
Additional Information
Color/Finish
Silver
Connection Orientation
EMT Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Steel or Aluminum EMT Conduit
Standards Met
UL Listed;CSA Certified
package quantity
250 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
801ST
sub brand
Snap-Tite
GTIN
00018997800275
UPC
018997800275
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
31 View Store
These alternate items can be purchased instead of 801ST.
Jump To:

Cross Referenced

These items are similar to 801ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
801ST Arlington 00018997800275
1702-DC Bridgeport Fittings 00781747917027
1702-DCI Bridgeport Fittings 00781747517029

* All prices subject to change.

Begin Live Chat