505010AST - 1/2" SNAP2IT Duplex Conn

Arlington

  • $6.24 (Each)
  • $6.24 (Each)

  • $156.07 (Per 25)

  • $624.29 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
505010AST
Manufacturer
Arlington
Manufacturer's Part Number
505010AST
Description
1/2" SNAP2IT Duplex Conn
Duplex Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997507204 / 00018997507204
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.24 (Each)
Carton
$156.07 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,934
Resources
Images
 
 
505010AST - Small Image
 
505010AST - Large Image
Attachments
 
 
505010AST - Specification Sheet
Other Links
 
 
505010AST - Other
 
505010AST - Other
 
505010AST - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(3.054) x W(2.717) x H(1.200)
Descriptions
Description
1/2" SNAP2IT DUPLEX CONN
extra long description
ARL 505010AST 3/4" SNAP-TO-IT DUPLE
Product Type
3/4" Snap-to-It Duplex
Long Description
Duplex zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
505010AST
GTIN
00018997507204
UPC
018997507204
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 505010AST.
Jump To:

Similar Items

Similar items are close alternatives to 505010AST, though they may not be 100% alike.

3/4" Insulated Duplex E-Z Lock Snap-In MC Connector
  • Our Part #: 7474ASP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7474ASP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 20 ($216.71) · 100 ($1,083.55) ·
7474ASP - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat