RB5038 - 1/2X3/8 Reducing

Appleton

  • $4.50 (Each)
  • $4.50 (Each)

  • $450.04 (Per 100)

  • $2,250.20 (Per 500)
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
RB5038
Manufacturer
Appleton
Manufacturer's Part Number
RB50-38
Description
1/2X3/8 Reducing
Reducing Bushing, Size: 1/2 X 3/8 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654302 / 00781381654302
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$450.04 (Per 100)
Standard Packaging
$2,250.20 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
RB5038 - Small Image
 
RB5038 - Large Image
Attachments
 
 
RB5038 - Specification Sheet
Other Links
 
 
RB5038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RB5038.
Jump To:

Cross Referenced

These items are similar to RB5038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB5038 American Fittings 662364130023
RB50-38 Appleton Electric 00781381654302
RB-320A Appleton Electric n/a
RB-320S Appleton Electric n/a
1160HZ Bridgeport Fittings n/a
1160 Bridgeport Fittings 781747011602
RE1308 Eaton Crouse-Hinds 00782274592541
R351 LH Dottie 781002305002
RB-5038 Garvin Industries 785592110763
67450 Minerallac 00085937674500
RB5038 Orbit Industries 835243032347
RB320S O-Z Gedney 00783126467000
320R O-Z Gedney 783126785005
RB-320S O-Z Gedney 783126467000
1141 Raco 00050169011416
CR0 Sepco n/a
600TB Thomas & Betts n/a
600-TB Thomas & Betts 786210006000
RB1 Topaz 751338200609

* All prices subject to change.

Begin Live Chat