PLG50S - 1/2" Square Head Plug

Appleton

  • $5.57 (Each)
  • $5.57 (Each)

  • $278.50 (Per 50)

  • $2,785.00 (Per 500)

In-Stock: 0 available locally (Pleasanton, TX) (change location)
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
PLG50S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-50S
Description
1/2" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381651905 / 00781381651905
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$278.50 (Per 50)
Standard Packaging
$2,785.00 (Per 500)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
192
Resources
Images
 
 
PLG50S - Small Image
 
PLG50S - Large Image
Attachments
 
 
PLG50S - Specification Sheet
Other Links
 
 
PLG50S - Other
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
Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
Plug 1/2 SQR Head Close-Up
Description
1/2" SQUARE HEAD PLUG
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Long Description
UNILETS Square Head Close-Up Plug, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B
extra long description
APP PLG-50S PLUG 1/2 SQR HEAD CLOS
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-50S
GTIN
00781381651905
UPC
781381651905
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 192

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
36 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of PLG50S.
Jump To:

Similar Items

Similar items are close alternatives to PLG50S, though they may not be 100% alike.

Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1/2", Square Head
  • Our Part #: PLG15
  • Pleasanton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($453.00) ·
PLG15 - Crouse-Hinds

Pleasanton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG50S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-50S Appleton Electric 00781381651905
PLG15 Eaton Crouse-Hinds 00782274566207
PLG15M Eaton Crouse-Hinds 00784564170156
PLUG1-SQ Killark 00783936010717

* All prices subject to change.

Begin Live Chat