LMM01 - 3/8" DC Sealtight STR Conn

Appozgcomm

  • $15.86 (Each)
  • $15.86 (Each)

  • $396.40 (Per 25)

  • $1,585.58 (Per 100)
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
LMM01
Manufacturer
Appozgcomm
Manufacturer's Part Number
LMM01
Description
3/8" DC Sealtight STR Conn
Zinc LMM Straight Liquidtight Connector, 3/8 In Trade Size, Insulated, 1.49 In Body Length, 0.53 In Thread Length, 1.28 In Dia
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
687855382019 / 00687855382019
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.86 (Each)
Carton
$396.40 (Per 25)
Standard Packaging
$1,585.58 (Per 100)
Resources
Images
 
 
LMM01 - Small Image
 
LMM01 - Large Image
Attachments
 
 
LMM01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" DC SEALTIGHT STR CONN
Product Type
3/8 In Conn LFMC/LFNC
Long Description
Zinc LMM Straight Liquidtight Connector, 3/8 IN Trade Size, Insulated, 1.49 IN Body Length, 0.53 IN Thread Length, 1.28 IN Dia
Special Features
1.28 IN Dia X 1.49 IN Length, 0.53 IN Thread Length, For Liquidtight Flexible Metal Conduit and Type B Non-Metallic Conduit, Liquidtight/Raintight/Oiltight
extra long description
EGS LMM-01 3/8 IN CONN LFMC/LFNC
Additional Information
Connector Type
Compression
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LMM01
GTIN
00687855382019
UPC
687855382019
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Straight Liquid Tight Conduit Connector
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.13
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA Certified L39354;CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E32539;UL Standard: 514B
nema rating
FB-1
Application
For Terminating Liquidtight Flexible Metal Conduit to a Enclosure
environmental conditions
Rain Tight, Oil Tight, Liquid Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LMM01.
Jump To:

Cross Referenced

These items are similar to LMM01 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LMM01 Appleton Electric 00687855382019
LT38 Arlington 00018997323804
429LT2 Bridgeport Fittings 00781747154293
LT38DC Eaton Crouse-Hinds 00662277000413
3401 Raco 00050169034019
LTZ038 Raco n/a
LT200 Thomas & Betts 00785991424898
LTC38 AFC Cable Systems n/a
LQA-1038 Madison Electric 00784297384004
3401DC Raco 00050169980040
LT47 Sepco n/a
470 Topaz 00751338142503
LT38 LH Dottie 00781002110002
16203B Halex 00051411162030

* All prices subject to change.

Begin Live Chat