HUB75DN - 3/4" Rigid Watertite D/C Hub

Appozgcomm

  • $16.05 (Each)
  • $16.05 (Each)

  • $401.18 (Per 25)

  • $1,604.73 (Per 100)

  • $2,005.91 (Per 125)

In-Stock: 357 available at other locations ( find a store with stock)
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
HUB75DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB75DN
Description
3/4" Rigid Watertite D/C Hub
Watertight Hub, 3/4 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.81 In Hub Size, 0.94 In Length, 1.69 In Diameter, 1.13 In Knockout Size, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002122 / 00687855002122
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.05 (Each)
Carton
$401.18 (Per 25)
Standard Packaging
$2,005.91 (Per 125)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
357
Resources
Images
 
 
HUB75DN - Small Image
 
HUB75DN - Large Image
 
HUB75DN - Large Image
Attachments
 
 
HUB75DN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Hub Size
1.81 in
Length
0.94 in
Diameter
1.69 in
Size
3/4
Descriptions
Description
3/4" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 3/4 in Trade Size, HUB Model, Insulated, 0.64 in Thread Length, 1.81 in Hub Size, 0.94 in Length, 1.69 in Diameter, 1.13 in Knockout Size, 0.26 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 3/4 in
Special Features
Tapered Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB75DN 3/4 ZDC WATER TIGHT HU
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
0.64 in
Knockout Size
1.13 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
125 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB75DN
GTIN
00687855002122
UPC
687855002122
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 357

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
138 View Store
These alternate items can be purchased instead of HUB75DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB75DN, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Siz...
  • Our Part #: ST2
  • Carlsbad Availability: 38
  • Total Availability: In Stock
  • MFR Part #: ST 2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($333.30) ·
ST2 - Crouse-Hinds

Carlsbad Availability: In Stock

Total Availability: In Stock

Book Price

$13.33

Each

QTY:
Each
Add
Hub Connector, 3/4 In Trade Size, Straight, Insulated, NPT Connection, 3/4 In Hu...
  • Our Part #: H075TB
  • Carlsbad Availability: 100
  • Total Availability: In Stock
  • MFR Part #: H075TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($336.97) · 100 ($1,347.89) ·
H075TB - Abb Installation Products, Inc

Carlsbad Availability: In Stock

Total Availability: In Stock

Book Price

$13.48

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3/4 In Connection Size,...
  • Our Part #: CHB2
  • Lubbock Availability: 15
  • Total Availability: In Stock
  • MFR Part #: CHB2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($369.85) ·
CHB2 - Crouse-Hinds

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.79

Each

QTY:
Each
Add
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Throug...
  • MFR Part #: 152-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($467.54) · 100 ($1,870.16) ·
152DC - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$18.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB75DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB75DN Appleton Electric 00687855002122
152DC Bridgeport Fittings 00781747091529
CHB2 Eaton Crouse-Hinds 00662277008099
ST2 Eaton Crouse-Hinds 00784731100047
WH2 Killark n/a
1703 Raco 00050169017036
THI075 Raco n/a
371 Thomas & Betts 00786210003719
H075SC Thomas & Betts 00786210913391
H075TB Thomas & Betts 00786210896045

* All prices subject to change.

Begin Live Chat