HUB125A - 1-1/4" Alu Watertite Hub

Appleton

  • $18.05 (Each)
  • $18.05 (Each)

  • $180.52 (Per 10)

  • $902.60 (Per 50)

  • $1,805.19 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HUB125A
Manufacturer
Appleton
Manufacturer's Part Number
HUB125A
Description
1-1/4" Alu Watertite Hub
Straight Insulated Throat Hub, Size: 1-1/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul List
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191494 / 00781381191494
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Carton
$180.52 (Per 10)
Standard Packaging
$902.60 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
HUB125A - Small Image
 
HUB125A - Large Image
Attachments
 
 
HUB125A - Specification Sheet
Other Links
 
 
HUB125A - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" ALU WATERTITE HUB
Product Type
1-1/4 Aluminum Watertight Hubs
extra long description
APP HUB125A 1-1/4 ALUMINUM WATERTIG
Long Description
Straight Insulated Throat Hub, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL List
Special Features
Appleton's uni-seal rigid conduit hubs eliminate the need for welded hubs;Built-in recessed gasket;efficiency of installation is built into the superior design;Flame resistant insulated throat eliminates need for end bushings;General purpose fitting;Insulated throat form provides a more vibration resistant connection between threaded rigid conduit or IMC and enclosure;Patented hex-hub wedge adapter fits nearly flush against the interior side walls of enclosures;Protective insulated throats, positive ground
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB125A
GTIN
00781381191494
UPC
781381191494
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Straight Insulated Throat Hub
Packaging
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
12 View Store

A-L

Location Stock Available
Fort Smith
10 View Store

M-Z

Location Stock Available
Siloam Springs
7 View Store
These alternate items can be purchased instead of HUB125A.
Jump To:

Cross Referenced

These items are similar to HUB125A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB125A Appleton Electric 00781381191494
STA4 Eaton Crouse-Hinds 00784731100184
373AL Thomas & Betts 00786210829180
H125A Thomas & Betts 00786210903460
HT4 Thomas & Betts 00042269491700

* All prices subject to change.

Begin Live Chat