GC38 - 3/8" Flex Conn D/C Screw In

Appozgcomm

  • $1.90 (Each)
  • $1.90 (Each)

  • $94.83 (Per 50)

  • $189.66 (Per 100)

  • $948.30 (Per 500)

In-Stock: 218 available at other locations ( find a store with stock)
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
GC38
Manufacturer
Appozgcomm
Manufacturer's Part Number
GC38
Description
3/8" Flex Conn D/C Screw In
Features:0.38IN Dia X 1.3IN Length, For Flexible Metal Conduit, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855203383 / 00687855203383
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$94.83 (Per 50)
Standard Packaging
$948.30 (Per 500)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
218
Resources
Images
 
 
GC38 - Small Image
 
GC38 - Large Image
Attachments
 
 
GC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" FLEX CONN D/C SCREW IN
Product Type
3/8 In Screw In Conn
extra long description
EGS GC-38 3/8 IN SCREW IN CONN
Special Features
0.38 IN Dia X 1.3 IN Length, For Flexible Metal Conduit
Long Description
Features:0.38IN Dia X 1.3IN Length, For Flexible Metal Conduit, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.375IN, Material:Zinc Die Cast
Additional Information
Connector Type
Screw In
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GC38
GTIN
00687855203383
UPC
687855203383
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw In Connector
Trade Size
Trade Size
0-50
Packaging
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
environmental conditions
Dry Location
nema rating
FB-1
Application
Screw-In Connector for flexible metal conduit
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
218 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GC38.
Jump To:

Cross Referenced

These items are similar to GC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-38 APPOZGCOMM 00687855203383
GF38 Arlington 18997763808
519-DC2 Bridgeport Fittings 781747155191
770DC Eaton Crouse-Hinds 662277000918
04403B Halex 51411044039
L-44 Madison Electric 784297361401
GC-38 Neer 687855203383
OF671 Orbit Industries 835243034402
939 Producto Electric Corp. 785244193908
2281 Raco 50169022818
340 Sepco n/a
XC-240 Thomas & Betts 785991446906
450 Topaz 751338140301

* All prices subject to change.

Begin Live Chat