CG3750S - 1/2" STL T-Tube.37

Appleton

  • $11.56 (Each)
  • $11.56 (Each)

  • $289.08 (Per 25)

  • $1,156.30 (Per 100)

Availability: Currently Out Of Stock
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
CG3750S
Manufacturer
Appleton
Manufacturer's Part Number
CG-3750S
Description
1/2" STL T-Tube.37
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/8 - 1/2 In, Material: Machined Steel, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Div
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381455626 / 00781381455626
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$11.56 (Each)
Standard Packaging
$289.08 (Per 25)
Resources
Images
 
 
CG3750S - Small Image
 
CG3750S - Large Image
Attachments
 
 
CG3750S - Specification Sheet
Other Links
 
 
CG3750S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Purple
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In STL L-T CRD&CBL Conn
Description
1/2" STL T-TUBE.37
extra long description
APP CG-3750S 1/2 IN STL L-T CRD&CBL
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/8 - 1/2 IN, Material: Machined Steel, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Div
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3750S
GTIN
00781381455626
UPC
781381455626
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.21
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG3750S.
Jump To:

Cross Referenced

These items are similar to CG3750S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG50A450 Cable range .35-.45 AFC Cable Systems n/a
CG50A560 American Fittings 00662364500086
CG-3750S Appleton Electric 00781381455626
CG50-560 Eaton Crouse-Hinds 00784564000941
CGB194 Eaton Crouse-Hinds 00782274131108
SR50A560 LH Dottie 00781002360568
SHC-1023-ZP Hubbell Wiring Device-Kellems 00783585210230
MCG50A560 Madison Electric 00784297540202
SR-505 O-Z Gedney 00783126507355
SR-50-500 O-Z Gedney 00783126506525
3722-2 Raco 00050169982983
3702-4 Raco 00050169370247
RSRS-108 Remke 00785411413686
RSRS-109 Remke 00785411413709
2522 Thomas & Betts 00786210025223
2523 Thomas & Betts 00786210025230
50A450 Topaz 00751338101005

* All prices subject to change.

Begin Live Chat