C100M - 1" C Form 35MALL Iron Cond Body

Appleton

  • $30.23 (Each)
  • $30.23 (Each)

  • $151.15 (Per 5)

  • $604.60 (Per 20)
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
C100M
Manufacturer
Appleton
Manufacturer's Part Number
C100-M
Description
1" C Form 35MALL Iron Cond Body
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 7.13 In, Width: 1.81 In, Height: 1.94 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381164856 / 00781381164856
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.23 (Each)
Carton
$151.15 (Per 5)
Standard Packaging
$604.60 (Per 20)
Resources
Images
 
 
C100M - Small Image
 
C100M - Large Image
Attachments
 
 
C100M - Specification Sheet
Other Links
 
 
C100M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1
Width
1.81
Height
1.94
Length
7.13
Descriptions
Description
1" C FORM 35MALL IRON COND BODY
Product Type
1 In Form 35 Unilet
extra long description
APP C100-M 1 IN FORM 35 UNILET
Long Description
Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 35, Length: 7.13 IN, Width: 1.81 IN, Height: 1.94 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
C100-M
GTIN
00781381164856
UPC
781381164856
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C Conduit Outlet Body
Packaging
Weight per each
1.64
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C100M.
Jump To:

Similar Items

Similar items are close alternatives to C100M, though they may not be 100% alike.

Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, T...
  • Our Part #: C75M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C75-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.15) · 50 ($1,001.50) ·
C75M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.03

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C...
  • Our Part #: C100M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C100M
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($255.62) ·
C100M - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.56

Each

QTY:
Each
Add
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 11...
  • Our Part #: C200M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C200-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($561.80) ·
C200M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.36

Each

QTY:
Each
Add
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length...
  • Our Part #: C150M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C150-M
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($681.60) ·
C150M - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.16

Each

QTY:
Each
Add
1-1/4 IN FORM 35 UNILET
  • MFR Part #: C125-M
  • GTIN: 00781381165105
  • Manufacturer: Appleton
3 IN FORM 35 UNILET
  • MFR Part #: C300-M
  • GTIN: 00781381165853
  • Manufacturer: Appleton
3-1/2 FORM 35 UNILET
  • MFR Part #: C350-M
  • GTIN: 00781381165907
  • Manufacturer: Appleton
4 IN FORM 35 UNILET
  • MFR Part #: C400-M
  • GTIN: 00781381165952
  • Manufacturer: Appleton
Cross Referenced

These items are similar to C100M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C100-M Appleton Electric 00781381164856
C100M Eaton Crouse-Hinds 00782274756356
C100M LH Dottie 00781002815501
MC100 Garvin Industries 00785592407443
OC-3M Killark 00783936480176
C-100 O-Z Gedney 00783126073201
C3M Topaz 00751338200203

* All prices subject to change.

Begin Live Chat