ACP6044BC - 60A 4W4P P&S Plug (600VAC/250VDC)

Appleton

  • $430.00 (Each)
  • $430.00 (Each)

  • $2,580.00 (Per 6)

Available from manufacturer.
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
ACP6044BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP6044BC
Description
60A 4W4P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440233 / 00781381440233
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.00 (Each)
Carton
$2,580.00 (Per 6)
Stock Availability
Bartlesville
0
Tulsa
0
All Stores
0
Resources
Images
 
 
ACP6044BC - Small Image
 
ACP6044BC - Large Image
Attachments
 
 
ACP6044BC - Specification Sheet
Brochures
 
 
ACP6044BC - Brochure
Other Links
 
 
ACP6044BC - Other
 
ACP6044BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Number of Wires
4
Poles
4
Wire Size
6 - 2
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Clamp Ring Plug 4W4P ST1
Description
60A 4W4P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP6044BC 60A CLAMP RING PLUG 4
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP6044BC
GTIN
00781381440233
UPC
781381440233
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
3.02
Carton
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
environmental conditions
Temperature Rating: -40 To 107 DEG C
Application
For ADR6044 Receptacle And ARC6044BC Connector Body
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ACP6044BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP6044BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Four-Wire, Four-Pol...
  • MFR Part #: APJ6475
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,269.94) ·
APJ6475 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$1,269.94

Each

QTY:
Each
Add
Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • MFR Part #: CCP6044BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($448.90) ·
CCP6044BC - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$448.90

Each

QTY:
Each
Add
60A 4 Pole 4 Wire Plug Assembly
  • MFR Part #: VP6475
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($471.06) ·
VP6475 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$471.06

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP6044BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6044BC Appleton Electric 00781381440233
APJ6475 Eaton Crouse-Hinds 00782274050003
HBL560PS1W Hubbell Wiring Device-Kellems 00783585010663
VP6475 Killark 00783936834511
JPS644F Thomas & Betts 00708917195511

* All prices subject to change.

Begin Live Chat