4400ST - 4 In Emt SSCR Conn Insul Steel

Appozgcomm

  • $81.60 (Each)
  • $81.60 (Each)

  • $8,159.69 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)
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
4400ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4400ST
Description
4 In Emt SSCR Conn Insul Steel
Features:2 9/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846436 / 00687855846436
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.60 (Each)
Carton
$81.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
4400ST - Small Image
 
4400ST - Large Image
Attachments
 
 
4400ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
insulation
Insulated Throat
connection
Male NPS Thread
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
4
Descriptions
Product Type
4 In Emt SSCR Conn Insul Steel
extra long description
EGS 4400ST 4 IN EMT SSCR CONN INSUL
Description
4 IN EMT SSCR CONN INSUL STEEL
Long Description
Features:2 9/16IN Dia X 5 1/16IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.19 IN, Max. Dia. 4.75 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
4400ST
GTIN
00687855846436
UPC
687855846436
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
4
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4400ST.
Jump To:

Similar Items

Similar items are close alternatives to 4400ST, though they may not be 100% alike.

Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated...
  • MFR Part #: 1459
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.78) ·
1459 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$62.78

Each

QTY:
Each
Add
Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw ...
  • MFR Part #: 239I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($186.73) ·
239I - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$31.12

Each

QTY:
Each
Add
Set-Screw Connector, Insulated, Steel, 4 In. Trade Size
  • MFR Part #: 2166
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.84) ·
2166 - Hubbell--Raco

Check local availability

Total Availability: Out of Stock

Book Price

$29.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4400ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-400 AFC Cable Systems 00077680148285
4400ST Appleton Electric 00687855846436
239I Bridgeport Fittings 00781747102393
1459 Eaton Crouse-Hinds 00784564114594
SSCN-400I Garvin Industries 00785592410917
82740B Halex 00051411827403
OF7710-S Orbit Industries 00835243051485
309BST Producto Electric Corp. 00785244130941
2166 Raco 00050169021668
SCSI400 Raco n/a
5049 Thomas & Betts n/a
TC7210A Thomas & Betts 00785991025415
8975 Thomas & Betts 00786210089751
640Si Topaz 00751338231900

* All prices subject to change.

Begin Live Chat