4075ST - 3/4" STL Ins Throat

Appozgcomm

  • $1.53 (Each)
  • $1.53 (Each)

  • $30.69 (Per 20)

  • $153.43 (Per 100)

  • $306.86 (Per 200)
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
4075ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4075ST
Description
3/4" STL Ins Throat
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846085 / 00687855846085
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$30.69 (Per 20)
Standard Packaging
$306.86 (Per 200)
Resources
Images
 
 
4075ST - Small Image
 
4075ST - Large Image
Attachments
 
 
4075ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
0.75
Descriptions
extra long description
EGS 4075ST 3/4 IN EMT SSCR CONN INS
Description
3/4" STL INS THROAT
Product Type
3/4 In Emt SSCR Conn Insul Steel
Long Description
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
3/4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.09 IN, Max. Dia. 1.08 IN,Thread Length 0.44IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4075ST
GTIN
00687855846085
UPC
687855846085
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.13
Carton
20
Package
200
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4075ST.
Jump To:

Cross Referenced

These items are similar to 4075ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS51BUS AFC Cable Systems n/a
SCI-75 AFC Cable Systems 00077680148209
4075ST Appleton Electric 00687855846085
231I Bridgeport Fittings 00781747102317
231-I Bridgeport Fittings 00781747102311
1451 Eaton Crouse-Hinds 00784564114518
SSCN-75I Garvin Industries 00785592996316
SSCN75I Garvin Industries 00785592410931
82707B Halex 00051411827076
MES-751-B Madison Electric 00784297560514
OF7702-S Orbit Industries 00835243051324
301BST Producto Electric Corp. 00785244130142
2123 Raco 00050169021231
SCSI075 Raco n/a
2123US Raco 00050169570135
5033 Thomas & Betts n/a
TC722A Thomas & Betts 00785991022209
TC722US Thomas & Betts 00785991050516
632Si Topaz 00751338164000

* All prices subject to change.

Begin Live Chat