USE61000 - Use 6 Alu 1000'

Aluminum

  • $619.73 (Per 1,000 Feet)
  • $0.62 (Per Foot)

  • $619.73 (Per 1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USE61000
Manufacturer
Aluminum
Manufacturer's Part Number
27279901
Description
Use 6 Alu 1000'
Se Cable, 600 V, 7 Strands, 1000 FT Overall Length, 283 Mil Outside Diameter, 60 Mil Insulation Thickness, Aluminum Alloy Conductor Material, Xlpe Insulation Material, +90 °C Operating Temperature, 49 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Use RHH-RHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
N/A
UPC/GTIN
032886577017 / 00032886577017
Weight per unit
0.048 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.62 (Per Foot)
Reel
$619.73 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
18,914 Feet
Resources
Images
 
 
USE61000 - Small Image
 
USE61000 - Large Image
 
USE61000 - Large Image
Attachments
 
 
USE61000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A @ 60 °C;50 A @ 75 °C;60 A @ 90 °C
Voltage Rating
600 V
Number of Conductors
1
Conductor Size
6 AWG
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
XLPE
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
292 MIL
Descriptions
Product Type
SE Cable
Description
USE 6 ALU 1000'
Short Description
SE Cable Aluminum Conductor 600 V, 1000 ft
Additional Information
Insulation is an Abrasion, Moisture, Heat and Sunlight Resistant
Long Description
SE Cable, 600 V, 7 Strands, 1000 FT Overall Length, 283 mil Outside Diameter, 60 mil Insulation Thickness, Aluminum Alloy Conductor Material, XLPE Insulation Material, +90 °C Operating Temperature, 49 lb/1000 ft
extra long description
RHH/RHW-2/USE-2 TYPE; 1000 FT; 292 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 40 AMPERE (60 DEG C), 50 AMPERE (75 DEG C), 60 AMPERE (90 DEG C) CURRENT RATING; 1 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; SPOOL PACKAGE TYPE; 7 STRANDS STRANDING; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544
Commodity Description
ALUMINUM SE CABLE-USE RHH-RHW-STR
Additional Information
Number of Strands
7
outside diameter
283 mil
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed 44;ASTM B-800 and B-801;Federal Specification A-A-59544;National Electrical Code, NFPA 70;RoHS/Reach Compliant
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27279901
GTIN
00032886577017
UPC
032886577017
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
RHH/RHW-2/USE-2
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
49 lb/1000 ft
Weight per foot
0.048
Carton
1000
Uses, Certifications, and Standards
Application
Under Ground Wiring
Approval
UL 44/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,914 Feet

Location search:
These alternate items can be purchased instead of USE61000.
Jump To:

Similar Items

Similar items are close alternatives to USE61000, though they may not be 100% alike.

Use 6 Alu PCS
  • Our Part #: USE6PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.62) ·
USE6PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.62

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat