SGF1300 - 1" Steel Flexible Conduit 300'

Flexible Conduit

  • $2.57 (Each)
  • $2.57 (Each)

  • $256.57 (Per 100)

  • $769.71 (Per 300)

In-Stock: 0 available locally (Stephenville, TX) (change location)
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
SGF1300
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5504-80-00
Description
1" Steel Flexible Conduit 300'
Ul Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1 Inch Diameter, 300 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680118868 / 0077680118868 / 00077680118868
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Reel
$769.71 (Per 300)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
300
All Stores
300
Resources
Images
 
 
SGF1300 - Small Image
 
SGF1300 - Large Image
Attachments
 
 
SGF1300 - Specification Sheet
Other Links
 
 
SGF1300 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Length
300
Descriptions
Product Type
1" RW Steel Flex 300' RL
extra long description
AFC 5504-80-00 1" RW STEEL FLEX 3
Short Description
1" RW STEEL FLEX 300' RL
Features
Reduced wall Steel flexible conduit is made with a high-grade galvanized steel strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Description
1" STEEL FLEXIBLE CONDUIT 300'
Long Description
UL Reduced Wall Steel Type RW FSC, 5500 Series, Reduced Wall Steel Flexible Conduit. Hot Dipped Galvanized Low Carbon Steel. Interlocking Design. 1 inch Diameter, 300 Foot Reel
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Additional Information
Inside Diameter
1.000/1.040
outside diameter
1.300/1.380
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5504-80-00
GTIN
00077680118868
UPC
077680118868
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC
Trade Size
Trade Size
1
Packaging
Weight
0.51
Weight per each
0.153
Carton
300
Uses, Certifications, and Standards
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(5), 300.22(C), 348, 430.223, 501.10(B)(2), 645.5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
300 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SGF1300.
Jump To:

Similar Items

Similar items are close alternatives to SGF1300, though they may not be 100% alike.

Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1...
  • Our Part #: SGF1
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55091601
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($128.28) ·
SGF1 - Flexible Conduit

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.57

Each

QTY:
Each
Add
1" Steel Flexible Conduit PCS
  • Our Part #: SGF1PCS
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.57) ·
SGF1PCS - Flexible Conduit

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.57

Per Foot

QTY:
Feet
Add
Galflexâ® Type RWS Reduced Wall Steel Flexible Metal Conduit
  • Our Part #: SGF1100
  • Stephenville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55091604
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SGF1100 - Flexible Conduit

Stephenville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat