LT2100 - 2" Met L/T, Non Ul 100'

Flexible Conduit

  • $685.28 (Per 100)
  • $6.85 (Each)

  • $685.28 (Per 100)

In-Stock: 0 available locally (Lancaster, TX) (change location)
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
LT2100
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107203
Description
2" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Diameter, 2.02 to 2.045 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 12 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043116 / 00032886043116
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$6.85 (Each)
Reel
$685.28 (Per 100)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
300
All Stores
1,874
Resources
Images
 
 
LT2100 - Small Image
 
LT2100 - Large Image
Attachments
 
 
LT2100 - Specification Sheet
Other Links
 
 
LT2100 - Other
 
LT2100 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 2 in Trade Size, 2.34 to 2.375 in Conduit Outer Diameter, 2.02 to 2.045 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 12 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 131 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 2 in x 100 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55107203 Titan2 Type EF Extra-F
Description
2" MET L/T, NON UL 100'
Additional Information
Conduit Outer Diameter
2.34 to 2.375 in
Conduit Inner Diameter
2.02 to 2.045 in
Bend Radius
12 in
Standards Met
RoHS Compliant;REACH Compliant
package quantity
100 RE
Made in USA
yes
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
outside diameter
2277
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107203
GTIN
00032886043116
UPC
032886043116
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
2 in
Availability
minimum qty
100
Packaging
Weight
131 lb/100 ft
Weight per each
1.1
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT2100.
Jump To:

Similar Items

Similar items are close alternatives to LT2100, though they may not be 100% alike.

Liquidtight Flexible Conduit, 2 In Trade Size, 2.34 to 2.375 In Conduit Outer Di...
  • Our Part #: LT2
  • Lancaster Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55107202
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($342.64) ·
LT2 - Flexible Conduit

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$6.85

Each

QTY:
Each
Add
2" Met L/T, Non Ul PCS
  • Our Part #: LT2PCS
  • Lancaster Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.85) ·
LT2PCS - Flexible Conduit

Lancaster Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat