ASHSG - Housing For As50

Air King

  • $12.08 (Each)
  • $12.08 (Each)

  • $72.48 (Per 6)
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
ASHSG
Manufacturer
Air King
Manufacturer's Part Number
ASHSG
Description
Housing For As50
The Advantage Series Features A Compact Economical Solution For Ventilation Needs With A Stylish Low Profile Grill That Almost Disappears Into The Ceiling. The Housing Pack Includes Six AS50MBG Housings.
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162222619 / 00083162222619
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Standard Packaging
$72.48 (Per 6)
Resources
Other Links
 
 
ASHSG - Other
 
ASHSG - Other
Images
 
 
ASHSG - Small Image
 
ASHSG - Large Image
Attachments
 
 
ASHSG - Specification Sheet
Brochures
 
 
ASHSG - Brochure
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
HOUSING FOR AS50
Product Type
Bathfan Housing
Long Description
Bathfan Housing, 1.6 lb
Features
Air King Bathfan Housing for use with AS50MBG, AS60MBG, AS70MBG model Bath Fans. .
Short Description
Air King Bathfan Housing, AS50MBG, AS60MBG, AS70MBG
extra long description
AIR ASHSG Contractor Pack Fan Housi
Additional Information
housing dimensions
7.5 x 3.75 x 7.375 in
Housing Shape
Square
for use with
50 CFM AS50MBG Exhaust Fan
package quantity
1 CA;6 PK
Manufacturer Information
Manufacturers Part Number
ASHSG
Brand
Air King
GTIN
00083162222619
UPC
083162222619
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Contractor Pack Housing
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat