71A6542001 - 1000W 480V MH Bal

Advance

  • $443.65 (Each)
  • $443.65 (Each)
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
71A6542001
Manufacturer
Advance
Manufacturer's Part Number
193227
Description
1000W 480V MH Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087022399 / 00781087022399
Weight per unit
21.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
71A6542001 - Large Image
 
71A6542001 - Large Image
Attachments
 
 
71A6542001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
West Wichita
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Braunfels
1 View Store
These alternate items can be purchased instead of 71A6542001.
Jump To:

Cross Referenced

These items are similar to 71A6542001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6542-001 Philips Advance 00781087022399
78E6542-001 Philips Advance 00781087865422
DEL-00048 Deltona n/a
GEM100048TAC5-5 GE Lighting 00043168866507
337-1368 Jefferson n/a
337-1368-100 Jefferson n/a
337-1798 Jefferson n/a
845-1798-000 Jefferson n/a
855-1798 Jefferson n/a
47655 Osram Sylvania 00046135476556
GERB01M5A Power Lighting n/a
74-18-1540-4 Ballastronix-Sola n/a
74-23-615 Ballastronix-Sola n/a
74-23-625 Ballastronix-Sola n/a
78-13-1384 Ballastronix-Sola n/a
78-13-1404 Ballastronix-Sola n/a
78-18-1523 Ballastronix-Sola n/a
78-23-1523 Ballastronix-Sola n/a
78-23-404 Ballastronix-Sola n/a
78-23-450 Ballastronix-Sola n/a
78-23-555 Ballastronix-Sola n/a
78-23-559 Ballastronix-Sola n/a
79-18-1540-4 Ballastronix-Sola n/a
79-23-625 Ballastronix-Sola n/a
1130-57 Universal Lighting Technologies n/a
1130-57-500-K Universal Lighting Technologies n/a
1132-571 Universal Lighting Technologies n/a
M100048TAC5M Universal Lighting Technologies n/a
M100048TAC5M500K Universal Lighting Technologies 00768386176022
15V7074WF Valmont n/a
16G5004WF Valmont n/a
16G5294 Valmont n/a
16G5294W18 Valmont n/a
16V5004WF Valmont n/a
16V5294W18F Valmont n/a
V90Y6514T Venture n/a
V90Y6550 Venture n/a
V93Y6511 Venture n/a
V93Y6550 Venture n/a

* All prices subject to change.

Begin Live Chat