71A6071001D - 400W MT MH Ballast

Advance

  • $217.35 (Each)
  • $217.35 (Each)
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
71A6071001D
Manufacturer
Advance
Manufacturer's Part Number
191882
Description
400W MT MH Ballast
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 400 W, 120/208/240/277 V Ac, 3 A;1.8 A;1.5 A;1.35 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 5.421 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096499 / 00781087096499
Weight per unit
11.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.35 (Each)
Resources
Images
 
 
71A6071001D - Large Image
 
71A6071001D - Small Image
Specifications Sheets
 
 
71A6071001D - Specification Sheet
Attachments
 
 
71A6071001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
3 A;1.8 A;1.5 A;1.35 A
Number of Lamps
1
Wattage
400
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Description
400W MT MH BALLAST
Product Type
Magnetic HID Kit
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 400 W, 120/208/240/277 V ac, 3 A;1.8 A;1.5 A;1.35 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 5.421 kg
Short Description
Magnetic HID Kit, Probe, 400 W, MH Ballast
Special Features
M59 ANSI
extra long description
ADV 191882 MH BAL 400W M59 QUAD KIT
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Maximum Operating Temperature
+105 °C (Capacitor)
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
Power Rating
400
ANSI Code
M59
dimmable
No
Manufacturer Information
Manufacturers Part Number
191882
Brand
Signify Electronics
GTIN
00781087096499
UPC
781087096499
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.421 kg
Weight per each
11.98
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71A6071001D.
Jump To:

Cross Referenced

These items are similar to 71A6071001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6037-001D Philips Advance n/a
73B6081-500D Philips Advance n/a
78E6091-001 Philips Advance 00781087860915
71A6071-001D Philips Advance 00781087096499
71A60A1-001D Philips Advance 00781087096659
DEL-00565 Deltona n/a
DEL-00074 Deltona n/a
DEL-00075 Deltona n/a
DEL-00076 Deltona n/a
DEL-00077 Deltona n/a
DEL-00078 Deltona n/a
DEL-00079 Deltona n/a
DEL-00080 Deltona n/a
DEL-00081 Deltona n/a
GEM400ML5AC4-55 GE Lighting 00043168717038
M0400-59C-211 Howard Lighting n/a
M0400-71C-211 Howard Lighting n/a
M0400-71C-212 Howard Lighting n/a
M0400-02C-211 Howard Lighting n/a
M0400-04C-211 Howard Lighting n/a
M0400-07C-211 Howard Lighting n/a
M0400-08C-211 Howard Lighting n/a
M0400-23C-211 Howard Lighting n/a
845-1780-047 Jefferson n/a
845-1781-000 Jefferson n/a
845-1782-000 Jefferson n/a
845-1783-000 Jefferson n/a
845-1784-000 Jefferson n/a
845-1785-000 Jefferson n/a
845-1786-000 Jefferson n/a
336-1781-800 Jefferson n/a
336-1782-800 Jefferson n/a
336-1783-800 Jefferson n/a
336-1784-800 Jefferson n/a
336-1785-800 Jefferson n/a
855-1780 Jefferson n/a
336-1786-800 Jefferson n/a
855-1780-000 Jefferson n/a
337-1780 Jefferson n/a
337-1781 Jefferson n/a
337-1784 Jefferson n/a
337-1786 Jefferson n/a
233-1981 Jefferson n/a
233-1984 Jefferson n/a
233-1986 Jefferson n/a
47338 Osram Sylvania 00046135473388
47739 Osram Sylvania 00046135477393
48432 Osram Sylvania 00046135484322
78-12-1181 Ballastronix-Sola n/a
78-12-1291-1 Ballastronix-Sola n/a
74-40-624 Ballastronix-Sola n/a
78-10-1383 Ballastronix-Sola n/a
78-10-1387 Ballastronix-Sola n/a
78-21-1291-1 Ballastronix-Sola n/a
78-12-555 Ballastronix-Sola n/a
78-12-558 Ballastronix-Sola n/a
79-21-624 Ballastronix-Sola n/a
78-15-1383 Ballastronix-Sola n/a
78-15-1387 Ballastronix-Sola n/a
79-27-624 Ballastronix-Sola n/a
78-15-554 Ballastronix-Sola n/a
78-15-558 Ballastronix-Sola n/a
79-40-1441-0 Ballastronix-Sola n/a
79-40-624 Ballastronix-Sola n/a
78-21-1516-1 Ballastronix-Sola n/a
78-21-554 Ballastronix-Sola n/a
78-21-558 Ballastronix-Sola n/a
78-24-1181 Ballastronix-Sola n/a
78-24-1291-1 Ballastronix-Sola n/a
78-24-1516-1 Ballastronix-Sola n/a
78-27-554 Ballastronix-Sola n/a
78-27-558 Ballastronix-Sola n/a
78-40-1516-1 Ballastronix-Sola n/a
79-12-624 Ballastronix-Sola n/a
79-15-624 Ballastronix-Sola n/a
78-12-1383 Ballastronix-Sola n/a
78-12-1387 Ballastronix-Sola n/a
78-12-1516-1 Ballastronix-Sola n/a
78-12-554 Ballastronix-Sola n/a
805-1780-000-3 Universal Lighting Technologies n/a
1130-13 Universal Lighting Technologies n/a
1130-13R Universal Lighting Technologies n/a
1130-13S Universal Lighting Technologies n/a
1130-17 Universal Lighting Technologies n/a
1130-17R Universal Lighting Technologies n/a
1130-21 Universal Lighting Technologies n/a
1130-21R Universal Lighting Technologies n/a
1130-247 Universal Lighting Technologies n/a
1140-93 Universal Lighting Technologies n/a
1140-93R Universal Lighting Technologies n/a
1140-93R-500 Universal Lighting Technologies n/a
M400120AC4M Universal Lighting Technologies n/a
M400277AC4M Universal Lighting Technologies n/a
M400MLTAC4M Universal Lighting Technologies n/a
M400MLTAE4M Universal Lighting Technologies n/a
M400TRIAC4M Universal Lighting Technologies n/a
337-1780-000 Universal Lighting Technologies n/a
337-2781 Universal Lighting Technologies n/a
1130-247R Universal Lighting Technologies n/a
1130-25 Universal Lighting Technologies n/a
1130-25R Universal Lighting Technologies n/a
1130-29 Universal Lighting Technologies n/a
1130-29R Universal Lighting Technologies n/a
1130-73 Universal Lighting Technologies n/a
1130-73R Universal Lighting Technologies n/a
1130-77 Universal Lighting Technologies n/a
1130-93 Universal Lighting Technologies n/a
1130-93-500-K Universal Lighting Technologies n/a
1130-93LL Universal Lighting Technologies n/a
1130-93R Universal Lighting Technologies n/a
1130-93S Universal Lighting Technologies n/a
1130-93U Universal Lighting Technologies n/a
11341-753 Universal Lighting Technologies n/a
16G3009W Valmont n/a
16G3300 Valmont n/a
16G3307 Valmont n/a
16G3309 Valmont n/a
16G3309W18 Valmont n/a
16V3009WF Valmont n/a
16V3308W18F Valmont n/a
16V3309W18F Valmont n/a
V90J6411 Venture n/a
V90J6413 Venture n/a
V93D6411 Venture n/a
V90D6413 Venture n/a

* All prices subject to change.

Begin Live Chat